Global Industrial
Model # :WB748603
Global Industrial™ 5" x 1-1/2" Mold-On Rubber Wheel - Axle Size 3/4"
|
Questions & Answers (0)
Product Description
Complete With Roller Bearings.
Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment.
Replace broken or worn wheels easily on trucks, trailers, carts and other rolling equipment.
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 5 in |
| Axle Size | 3/4 in |
| Hub Length | 1-5/8 in |
| Bearing Size | 3/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Bearing Type | Roller |
| Caster Index | Caster Wheels |
| Manufacturers Part Number | 748603 |
| Brand | Global Industrial |