Wheel Bed Workstation 48"W X 96"D - Additional Shelf Level
Write a Review
|
Questions & Answers (0)
Product Description
Wheel Bed Workstation 48"W X 96"D - Additional Shelf Level - Includes Two Beams And 3 Pieces Of 15-3/4" Wide Beamdeck Track. Capacity: 1,200 Lbs. / Level.
PRICE
$765.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 96 in |
| Weight Capacity | 1200 lbs |
| Weight | 160 lbs |
Product Details
| Type | Level Add-On |
| Shelf Capacity | 1200 lbs |
| Color | Green |
| Track Configuration | Wheel Bed |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WBR-9648L |
| Brand | Keneco |
Warranty
| Warranty | 2 yr |