Tri-Arc Wheelbarrow Ladder, 8 Steps, Aluminum, 350 lb. Capacity, 14"D Top Step, 24"W Step
Write a Review
|
Questions & Answers (0)
Product Description
Light weight (1/3 the weight of steel). Aluminum Wheelbarrow Rolling ladders are easy to maneuver. Aluminum is corrosive resistant so perfect for those tough environments like chemical plants, warehouses or distribution centers. Equipped with a large rear wheel which promotes Tilt and Roll Mobility. Steps have a perforated tread. 7" deep and a 14" deep top step. 350 lbs. Capacity. Made in the USA.
PRICE
$839.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 38 in |
| Height | 116 in |
| Weight Capacity | 350 lbs |
| Height to Top Step/Platform | 6 ft 8 in |
| Top Step Depth | 14 in |
| Step Width | 24 in |
| Handrail Height | 112 in |
Product Details
| Assembly Required | No |
| Type | Wheelbarrow Ladder |
| Number of Steps | 8 |
| Color | Silver |
| Made in the USA | Y |
| Step Type | Perforated |
| Material | Aluminum |
| Manufacturers Part Number | WLARTR108246 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | OSHA & ANSI |