Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3067889

MPN #: JT9-6289116

JET® Wheels (St Of 3) , JT9-6289116

Product Description

This is sold as a set of three rollers. The rollers attach to the case covers. During the installation process, an allen wrench might be needed to replace these parts. They may become broken or worn down and will need to be replaced. These items are OEM replacement parts for use in Powermatic speed powerfeeders.

For Use With:
  • Jet PF-31 (1790807K) 1Ph 115V 4 Speed Powerfeeder
  • PF-33 (1790800k) 3Ph 230V 4 Speed Powerfeeder
  • PF-33 (1790810K) 3Ph 460V 4 Speed Powerfeeder
  • PF-33 FEEDER
  • 1HP 3PH 460V
  • 4 SPD



PRICE
$159.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6289116
TypeWheels
For Use With4 Speed Powerfeeders
BrandJET