The Whirlpool® portable air conditioner allows for flexible placement within your home. Designed for cooling and dehumidifying a room up to 700 square feet with up to 108 pints per day dehumidification. This portable air conditioner features easy to use digital on-board electronic controls with 3 speeds and a 24-hour timer. The temperature is displayed on the unit so you can adjust the thermostat as needed. The convenient auto restart function resumes operating at its previous settings when power is restored after an outage. Easy-rolling caster wheels allow you to conveniently move the unit from room to room, providing cool air when and where you need it most. Easily customize your comfort from across the room with the unit's convenient Wireless remote control. With the included window exhaust kit, it only takes a few minutes to uninstall and reinstall. At Whirlpool, we take comfort and caring to the next level. Washable filter.
Whirlpool® Portable Air Conditioner, 14000 BTU (10,000 SACC), DOE R32, 115V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$555.00
This product will be restocked by Jan 01, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-5/16 in |
| Depth | 13-9/16 in |
| Height | 28-1/8 in |
| Weight | 74.5 lbs |
| Coverage Area | 700 ft² |
Product Details
| Type | Cool Only |
| Watts Cooling | 1400 W |
| Remote Control | Yes |
| Color | White |
| Number of Speeds | 3 |
| Controls | Electronic |
| Exhaust Hose | Single Hose |
| Refrigerant | R32 |
| Filter Type | Washable |
| BTU Cooling | 14000 |
| Amps Cooling | 11.9 A |
| Dehumidification | 108 |
| Voltage | 115 V |
| Includes | Window Exhaust Kit, Remote Control |
| Manufacturers Part Number | WHNP141AW |
| Brand | Whirlpool |
Warranty
| Warranty | 1 yr |