White Acetal Plastic Rod - 1/2" Diameter x 6 ft. Long
|
Questions & Answers (0)
Product Description
Acetal is a versatile material best known for its wear and moisture resistance. It also has a slippery surface, high strength, and good machinability.
PRICE
$17.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Diameter | 1/2 in |
| Tensile Strength | 8500 psi |
| Density | .051 lbs / cu. in. lbs/ft³ |
Product Details
| Color | White |
| Material | Acetal |
| Package Quantity | 1 |
| Description | Acetal Plastic Rod |
| Hardness | Rockwell M90 |
| Manufacturers Part Number | BULK-PR-AC-7 |
| Shape | Rod |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |