Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Detecto

Model # :WBB2197988

MPN #: P-100

Detecto® White Baked Epoxy Steel Step-On Can, 100 Quart

Product Description
Named for their rugged toughness, Detecto Step-On Cans are perfect for hospitals, doctors' offices, patients' rooms, and laboratory settings. Equipped with a heavy-duty foot pedal and linkage and a bag securing mechanism. The cans are flame retardant, have a self closing lid for sanitation, baked epoxy steel or stainless steel finish for easy cleaning, and full width hinges and unitized construction for long-term use. Detecto also includes free bio-hazard and infectious waste adhesive labels to meet OSHA labeling requirements.

PRICE
$329.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-13/16 in
Depth17-5/8 in
Height27-1/2 in
Weight31 lbs

Product Details

TypeStep On Trash Can
ColorWhite
LidYes
Capacity12 gal
Lid TypeFlat Lid
MaterialSteel
Package Quantity1
Manufacturers Part NumberP-100
Indoor/OutdoorIndoor
ShapeSquare
BrandDetecto

Warranty

Warranty1 yr