Simplehuman® Steel Rectangle Step/Pedal Trash Can, 1.3 Gallon, White
Write a Review
|
Questions & Answers (0)
Product Description
Tuck Clean Waste Disposal Into Small Spaces With The Simplehuman® 1.3 Gallon (5L) Slim Step Can In White Steel. Ideal For Powder Rooms Or Desks, Its Narrow Shape Fits Tight Nooks While An Internal Hinge Permits Flush-To-Wall Positioning. An Integrated Liner Pocket Dispenses Fresh Bags From Inside The Can For Quick Replacement. Includes A Durable Steel Pedal Designed For Over 150,000 Steps, A Soft-Close Lid Mechanism, And A Removable Inner Bucket For Easy Cleaning. Fits Code B Custom Fit Liners.
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-3/16 in |
| Depth | 12-5/8 in |
| Height | 12-3/16 in |
Product Details
| Type | Step Can |
| Color | White |
| Lid | Yes |
| Capacity | 1.3 gal |
| Lid Type | Step/Pedal Lid |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2102 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |