Features:
- Large, white, write on block for description, quantity, pricing, etc.
- Bags meet FDA and USDA requirements for food contact
- Sizes listed are the inside usable dimensions of the bag
Model # :WBB3174990
Weights & Dimensions
| Length | 13 in |
| Width | 10 in |
| Thickness | 4 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 1,000 |
| Description | White Block Reclosable Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B3174990 |
| Closure | Seal Top |
| Brand | Global Industrial |
| Recyclable | Yes |
Compliance & Certifications
| Certifications | FDA, USDA |