Unique ergonomically designed truck has an elevated basket to ease back strain from lifting when retrieving contents. Truck is weather and water resistant and all critical wear points are reinforced for extra strength. Kiln-dried hardwood caster mounts and welded high-tensile spring steel frame for dependable service. Dual reinforced handles and four 3" rubber swivel casters offer easy maneuverability.
White Canvas Truck body offers maximum abrasion resistance and durability.
Dandux White Canvas Elevated Basket Bulk Truck 400130C04 4 Bushel Capacity
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 30 in |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Canvas Elevated Bulk Basket Truck |
| Liner Material | Canvas |
| Color | White |
| Caster Type | (4) Swivel |
| Capacity Bushel | 4 bu |
| Capacity | 4.9 ft³ |
| Material | Canvas |
| Manufacturers Part Number | 400130C04 |
| Base Material | Steel |
| Brand | Dandux |