Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dandux

Model # :WB251868

MPN #: 400200216-4S

Dandux White Canvas Shipping Hamper Truck 400200216-4S 16 Bushel Capacity

Product Description
Lockable Hamper Truck is ideal for storing and protecting material in process, finished goods, musical instruments, theatre costumes or sporting equipment. Solid one piece wood lid with padlock hasp protects valuable cargo from dust, dirt and pilferage. Heavy-duty truck is weather and water resistant and all critical wear points are reinforced for durability. Kiln-dried hardwood base and welded spring steel frame for years of service. Dual reinforced handles and four 4" rubber swivel casters offer easy transport.

White Canvas Truck body offers maximum abrasion resistance and durability.

PRICE
$659.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width28 in
Height37-1/4 in
Weight Capacity2000 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeCanvas Shippable Hamper Truck with Lockable Lid
Liner MaterialCanvas
ColorWhite
Caster Type(4) Swivel
Capacity Bushel16 bu
Capacity19.9 ft³
MaterialCanvas
Manufacturers Part Number400200216-4S
Base MaterialHardwood
BrandDandux