Dandux Yellow Glosstex Elevated Basket Bulk Truck 400130CG06 6 Bushel Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Unique ergonomically designed truck has an elevated basket to ease back strain from lifting when retrieving contents. Truck is weather and water resistant and all critical wear points are reinforced for extra strength. Kiln-dried hardwood caster mounts and welded high-tensile spring steel frame for dependable service. Dual reinforced handles and four 3" rubber swivel casters offer easy maneuverability.
Yellow Glosstex Vinyl Coated Nylon Truck has a smooth, easy to clean, snag-free surface that resists punctures.
Yellow Glosstex Vinyl Coated Nylon Truck has a smooth, easy to clean, snag-free surface that resists punctures.
PRICE
$319.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 20 in |
| Height | 30 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Antimicrobial Vinyl Bulk Basket Truck |
| Liner Material | Vinyl |
| Color | Yellow |
| Caster Type | (4) Swivel |
| Capacity Bushel | 6 bu |
| Capacity | 7.1 |
| Material | Vinyl |
| Manufacturers Part Number | 400130CG06 |
| Base Material | Steel |
| Brand | Dandux |