Professional Plastics White CRP1 PVC FM4910 Welding Rod Coil, 0.125"Dia.
Write a Review
|
Questions & Answers (0)
Product Description
CRP-1 Sheet - FM 4910 Listed (at .250"+) - Enhanced Performance PVC-based Sheet - WHITE Laminations (now Simona) CRP-1's proprietary formulation provides an FM 4910 rated PVC-based sheet with improved surface gloss and easier weldability compared to PVC-C. Its temperature resistance exceeds that of standard PVC compounds and withstands the requirements of typical wet bench cabinetry and enclosures. LAM CRP-1's high gloss, and its consistent surface and color quality also afford exceptional long-lasting clean-room aesthetics over PVC-C based sheet materials. Lamcorr offers its unique JSR rod to weld LAM CRP-1 to LAM PVDF sheet and components. Color is WHITE Proven Applications for CRP-1 FM 4910 Listed Sheet: Semicon process enclosures Rinse modules Wafer transfer interfaces Dry tool enclosures, components Electrical cabinets Standard Size: 48" x 96" Extruded Gauges: .250" to 1.0" Pressed Gauges: 1.0" through 4.0"
PRICE
$61.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Thickness | 1/8 in |
| Diameter | 1/8 in |
Product Details
| Package Quantity | 1 |
| Description | White CRP1 PVC FM4910 Welding Rod Coil |
| Color | White |
| Manufacturers Part Number | RPVCWH.125CRP1WRC |
| Shape | Rod |
| Brand | Professional Plastics |