Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2329757

MPN #: PR101WWW-0

CorePoint Scientific White Diamond Compact Laboratory Refrigerator, 10.5 Cu.Ft, Solid Door

Product Description
The new White Diamond Series Compact Refrigerator models from CorePoint Scientific Scientific are purpose built with both scientific and medical applications in mind. These models offer a compact footprint ideal for small format laboratories and research facilities with limited space. The White Diamond Series utilizes the latest technology including a Microprocessor Temperature Controller, Digital Temperature Display with sample simulated probe, audible and visual high and low temperature alarms, and alarms, and three year parts and labor warranty, plus an additional two year compressor parts warranty.

Features:
  • White Diamond Series Solid Door Compact Laboratory Refrigerator
  • 10.5 Cu. Ft. Capacity
  • One solid swing door, right hinged, not reversible
  • Microprocessor temperature controller
  • Digital temperature display with sample simulated probe
  • Audible and visual high and low temperature alarms 2 probes; 1 in air and 1 in sample bottle
  • Remote alarm contacts
  • Adjustable operating temperature range: 1°C to 10°C
  • Six adjustable shelves with guard rail on back to prevent product from being pushed against back wall
  • Bottom footed shelf to allow air circulation Forced draft air circulation
  • Back wall evaporator cover Keyed door lock
  • Magnetic door gasket for positive seal
  • Leveling legs
  • LED interior light Probe access port (3/8")
  • Powder coat exterior
  • High density urethane foam cabinet insulation
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Three year parts and labor warranty, plus an additional two year compressor parts warranty
  • Exterior dimensions: 23-3/4"W x 26-1/2"D x 59"H
  • Note: This unit must have 4" clearance on sides and back for adequate ventilation
  • UL/C-UL listed
  • Cycle defrost
  • 115V, 60 Hz, 1/3 HP, 2.3 Amps


PRICE
$3,299.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth26-1/2 in
Height59 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingRHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves6
Manufacturers Part NumberPR101WWW-0
BrandCorepoint Scientific
TypeMedical and Lab Refrigerator
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range1 to 10 °C
StyleUpright
Capacity10.5 ft³
Number of Doors1
Voltage115 V
DescriptionWhite Diamond Series Compact Laboratory Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty3 Years Parts and Labor, 2 Years Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed, Energy Star Certified
ADA CompliantNo