7 White Dove 3/8 Woven Dralon - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Use with all paints and exterior stains, especially where a smooth, lint free finish is desired. White Dove series features a high density woven cover, made of Dralon®, a derivative of nylon, which enables the paint to flow freely into and out of the cover for easy rolling and a high quality finish. White Dove covers feature thousands of miniature flagged filaments so paint leaves from thousands of tiny surfaces for a smooth, virtually perfect finish. The high density acrylic fiber is also capable of carrying large quantity of paint, leading to improved efficiency and productivity.
PRICE
$63.00 Sold in packages of 10 / $6.30 ea
1
1
Available on or around 12/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Nap | 1/2" |
Product Details
| Style | Latex/Oil Based |
| Type | Semi-Smooth |
| Core | 1-1/2 |
| Material | Woven Dralon Fabric |
| Package Quantity | 10 |
| Description | White Dove |
| Color | White |
| Manufacturers Part Number | 14A670072 |
| Brand | Purdy |