FDA Silicone Rubber Roll, 72"L x 36"W x 1/8" Thick, 40A, White
Write a Review
|
Questions & Answers (0)
Product Description
This formulation is made of FDA compliant materials for food, beverage, and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.
PRICE
$419.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 36 in |
| Thickness | 1/8 in |
| Tensile Strength | 650 psi |
| Density | 1.25 g/cm³ |
| Tear Strength | 15 N/mm |
Product Details
| Color | White |
| Material Temperature Range | -80 to 450 °F |
| Durometer | 40A |
| UV Resistance | Excellent |
| Compression Set | 0.3 |
| Material | Silicone |
| Description | White FDA Silicone Rubber Roll No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RS-S40WFDA-80 |
| Backing Type | Plain |
| Grade | Food |
| Chemical Resistance | Good |
| Oil Resistance | Fair |
| Shape | Roll |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D2000 GE 404, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A |