Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2326853

MPN #: BULK-RS-S50WFDA-69

FDA Silicone Rubber Roll, 48"L x 36"W x 3/8" Thick, 50A, White

Product Description
This formulation is made of FDA compliant materials for food, beverage, and pharmaceutical applications. Silicone can withstand high temperatures and has excellent weathering properties. It also has a low compression set compared to other rubbers so it bounces back to shape, even after extended compression.

PRICE
$789.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Width36 in
Thickness3/8 in
Tensile Strength700 psi
Density1.25 g/cm³
Tear Strength15 N/mm

Product Details

ColorWhite
Material Temperature Range-80 to 450 °F
Durometer50A
UV ResistanceExcellent
Compression Set0.3
MaterialSilicone
DescriptionWhite FDA Silicone Rubber Roll No Adhesive
Package Quantity1
Manufacturers Part NumberBULK-RS-S50WFDA-69
Backing TypePlain
GradeFood
Chemical ResistanceGood
Oil ResistanceFair
ShapeRoll
BrandUSA Sealing

Compliance & Certifications

CertificationsASTM D2000 GE 505, FDA CFR 21 177.2600, MIL-A-A-59588 Type 2A