Model # :WBB1638490
MPN #: FP3640
Freezer Paper, 36"W x 1100'L, White, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
The freezer paper roll provides protection for frozen products for up to one year. It has polyethylene coated on one side. The roll is made 40# virgin, bleached paper. It is FDA approved and maintains strength and durability even when wet.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1100 ft |
| Width | 36 in |
| Weight | 45 lbs |
| Basis Weight | 40 lbs |
| Diameter | 9 in |
Product Details
| Type | Freezer |
| Material | Paper with LDPE Coating |
| Package Quantity | 1 roll |
| Color | White |