Features:
- 100% virgin kraft paper
- Waxed on both sides
- Light-weight 30# basis weight
- Non-abrasive protection
Model # :WBB1645823
Weights & Dimensions
| Length | 1500 ft |
| Width | 12 in |
| Weight | 22 lbs |
| Basis Weight | 30 lbs |
Product Details
| Type | Waxed |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Brown |
| Manufacturers Part Number | B1645823 |
| Brand | Global Industrial |