Zep® White Hand Pump for Square Gallon Bottles - 666901
Write a Review
|
Questions & Answers (0)
Product Description
Zep® White Hand Pump for Square Gallon Case - 666901
One gallon industrial hand pump with and extended fill chamber allowing for industrial use. White 30ml pump stroke. 1 oz. per pump. For use with Zep® industrial hand soaps (sold separately).
One gallon industrial hand pump with and extended fill chamber allowing for industrial use. White 30ml pump stroke. 1 oz. per pump. For use with Zep® industrial hand soaps (sold separately).
PRICE
$5.70
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 666901 |
| For Use With | 1041522, 1041525, 1041532, 1049220 & 1049467 |
| Brand | Zep |