Promote well-being with PURELL® Advanced Hand Sanitizer Foam. The luxurious foam is gentle on skin and dries quickly while killing 99.99% of germs that may cause illness. This soothing foam formulation clings to hands for mess-free sanitizing using only high-quality, dye-free ingredients. Foam formulation also includes nourishing conditioners that are clinically proven to help maintain skin health. Seven out of 10 people surveyed say that companies that provide PURELL® products give them a positive impression of the establishment. Ounce for ounce, PURELL® Advanced Hand Sanitizer formulations outperform other leading hand sanitizers. So, for a proven and trusted solution for your facility, rely on America's #1 brand of hand sanitizer.
Purell® Hand Sanitizer Refill For ES10 Dispenser, Citrus Scent, 1200 ml Cap., Clear, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$115.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/16 in |
| Depth | 3-3/8 in |
| Height | 8-5/8 in |
| Weight | 5 lbs |
Product Details
| Type | Hand Sanitizer |
| Color | Clear |
| Series | ES10 |
| For Use With | Purell ES10 Automatic Hand Sanitizer Dispensers |
| Mounting Location | Wall |
| Capacity | 1200 |
| Material | Plastic |
| Activation | Automatic |
| Package Quantity | 2 |
| Manufacturers Part Number | 8353-02 |
| Form | Foam |
| Brand | Purell |