VELCRO® Brand White Hook Sew On 2" x 75'
Write a Review
|
Questions & Answers (0)
Product Description
VELCRO® Brand White Hook Sew On 2" x 75'
VELCRO® Brand sew-on hook and loop tape is designed to be sewn directly onto products to make a closure.
VELCRO® Brand is a registered trademark of BVBA, used with permission.
The hook and loop rolls are sold separately. You must purchase a hook and loop roll each to make a closure.
VELCRO® Brand sew-on hook and loop tape is designed to be sewn directly onto products to make a closure.
VELCRO® Brand is a registered trademark of BVBA, used with permission.
The hook and loop rolls are sold separately. You must purchase a hook and loop roll each to make a closure.
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 ft |
| Width | 2 in |
Product Details
| Type | Hook |
| Peel-Apart Strength PIW | 1 |
| Shear Strength | 8 psi |
| Material | Woven Nylon |
| Color | White |
| Manufacturers Part Number | IWC190749 |
| Brand | Velcro Brand |