- Remains stable between -49°F to +302°F
- Good Adhesion / Watertight Seal
- Good flexibility
- Minimal shrinking
Recommended Uses: For use on glass, wood, plastic, vinyl and ceramic.
Weights & Dimensions
| Size | 10 oz. |
Product Details
| Manufacturers Part Number | WL099112W |
| Package Type | Plastic Cartridge |
| Package Quantity | 12 |
| Color | White |
| Brand | White Lightning |