Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :WBB3196742

MPN #: 4045040

Dowsil™ Hi-Temp Silicone Sealant, 305 ml Cartridge, Red - Pkg Qty 12

Product Description
One-part, fast cure, neutral cure, 100 percent silicone RTV rubber sealant adhesive for OEM applications.

Uses:
  • Bag filters on smoke stacks
  • Sealing fired heaters, access doors and flanged pipe joints, flues on gas appliances, heating elements in appliances, plywood drying oven doors, windows in oven doors
  • Other critical bonding and sealing where parts must perform at high temperatures
Benefits:
  • Cures to 100% silicone rubber
  • Resists the effects of sunlight and weather extremes
  • Fast cure, high strength
  • Performs in high temperature applications, up to 500°F (260°C) continuously, and 550°F (288°C) intermittently
  • Remains flexible, will not become brittle, crack, shrink or chalk
  • Supplied in removable, reusable, resealable nozzle which saves time and sealant


PRICE
$225.00  Sold in packages of 12 / $18.75 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size305 ml

Product Details

TypeSilicone Sealant
Package Quantity12
DescriptionHi-Temp Silicone Sealant
ColorRed
Manufacturers Part Number4045040
BrandDowsil