- These one piece tubes ship flat to save space
- Tubes fold together fast without tape or glue
- Constructed from 200#/ECT-32, B flute white corrugated
- Sold and shipped in flat bundle quantities of 25
- The dimensions provided are the inside dimensions of the product
Global Industrial
Model # :WBB1638563
Global Industrial Square Mailing Tubes, 3"W x 3"D x 12"L, White - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
These square mailing tubes will not roll around, making them easy to pack and ship than traditional round mailing tubes.
PRICE
$23.75 Sold in packages of 25 / $0.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Depth | 3 in |
| Height | 3 in |
| Inside Length | 12 in |
| Inside Width | 3 in |
Product Details
| Type | Square Tubes |
| Flute Size | B |
| Color | White |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Wall Type | Single |
| Package Quantity | 25 |
| Manufacturers Part Number | B1638563 |
| Brand | Global Industrial |