Smead® Three-Ring Binder Index Dividers, 8.5"W x 11"L, 5 Tabs, 4 Sets, White
|
Questions & Answers (0)
Product Description
Smead White Three-Ring Binder Index Divider, Blank, 8.5"x11", 5 Tabs, 4 Sets, White/White
Divide materials into separate classifications inside any three-ring binder with white index dividers. Assorted 1/5-cut tabs allow quick identification of each category. Dividers are slit-punched to accept fasteners so you can keep log sheets or schedules on the dividers.
Divide materials into separate classifications inside any three-ring binder with white index dividers. Assorted 1/5-cut tabs allow quick identification of each category. Dividers are slit-punched to accept fasteners so you can keep log sheets or schedules on the dividers.
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 5 Tabs/Set |
| Color | White |
| Tab Position | Side |
| Style | Write-On |
| Punched/Unpunched | Punched |
| Package Quantity | 4 Sets |
| Description | Three-Ring Binder Index Divider - Write-On - 5 Tabs |
| Manufacturers Part Number | 89415 |
| Brand | Smead |