Avery Eco-friendly Index Divider, Print-on, 8.5"x11", 12 Tabs, 5 Sets, White/White
|
Questions & Answers (0)
Product Description
Eco-friendly index dividers are made with a high percentage of recycled paper. Print them from any laser or inkjet printer and then use the included Easy Apply label strips to perfectly align and apply all labels at once. Index dividers are great for large projects requiring more than one divider set. Each divider features a white tab and three-hole punched, reinforced binding edge. 8-1/2" x 11" size is designed for use with standard three-ring binders.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Tab Divider |
| Tabs per Set | 12 Tabs/Set |
| Color | White |
| Tab Position | Side |
| Style | Print-On |
| Punched/Unpunched | Punched |
| Package Quantity | 5 Sets |
| Description | Eco-friendly Index Divider - Print-On - 12 Tabs |
| Manufacturers Part Number | 11582 |
| Brand | Avery |