Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB1638491

MPN #: RMU1411W

Stayflats Lite® Utility Flat Mailers, 14-7/8"W x 11-7/8"L, White, 200/Pack

Product Description
Save money on shipping with these lightweight, economical mailers

Features:
  • Environmentally-friendly mailers are made from 100% recycled paperboard and are 100% recyclable
  • Side loading design
  • Feature convenient, pressure sensitive closure and tear strip for easy opening
  • Ideal for mailing soft goods, photographs, documents and promotional items
  • The dimensions provided are the outside dimensions of the product


PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
209.95
Buy 3+ units
189.95Save $20.00 (10%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/8 in
Width14-7/8 in
Thickness.018 in

Product Details

MaterialPaperboard
Package Quantity200
ColorWhite
Manufacturers Part NumberRMU1411W
ClosureSelf Seal
OpeningSide
RecyclableYes