Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whynter

Model # :WB243232

MPN #: UIM-155

Whynter Stainless Steel Ice Maker, 12 Lb. Ice Production/24 Hrs.

Product Description
✓ Icemaker is an easy fit in space-challenged kitchens
✓ 12 lbs. ice production/24 hours and can store 6 lbs. of ice
✓ Does not require a drain providing more flexibility when placing the icemaker

Provide a dedicated source for ice on-demand with the Whynter UIM-155 undercounter ice maker. Compact icemaker has a modern look with a black cabinet and stainless steel door that complements any kitchen or bar aesthetic. At just 25" high and 15" wide, it fits easily in tight space and can make up to 12-pounds of crescent-shaped ice per day. Storage bin holds up to 6 lbs. of ice, includes ice scoop & has auto shut-off feature when bin is full. Its high-quality output makes it perfect for breakrooms, offices, and other kitchen settings looking to get a reliable ice source. 9' x 1/4" food grade water line connection included. 1-Year-Limited Warranty.

  • For installation, please consult a professional plumber
  • PRICE
    $609.00

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width15 in
    Depth18 in
    Height25 in
    Weight52 lbs
    Pounds of Ice per 24 Hours12 lbs

    Product Details

    Storage Capacity6 lbs
    TypeUndercounter
    ColorStainless Steel
    Amperage1.8 A
    Defrost TypeManual
    Ice Cube TypeCrescent
    Manufacturers Part NumberUIM-155
    Refrigerant TypeR134a
    BrandWhynter

    Warranty

    Warranty1 year yr