Replacement Wick Adj. Knob (Ivory)-(95C6) For Dyna-Glo Indoor Kerosene Heater
|
Questions & Answers (0)
Product Description
Part replacement for Dyna-Glo LP indoor kerosene heater models 95C
PRICE
$2.20
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Material | Plastic |
| Series | Dyna-Glo Indoor Kerosene Heater |
| Manufacturers Part Number | WS-CV14 |
| For Use With | 95C |
| Brand | Dyna-Glo |