- The Multitorqportable electronic torque meter displays torque readings from sensors that attach between sockets and driver
- Multitorq is a highly versatile torque analyzer/data acquisition system that can be used with sockets, extensions, universal joints, ratcheting drivers or any combination of these
- Accuracy ± 1% of reading (± 2% reading for 20 in. oz., and 10 in. lb.) 10-100% of sensor range
- The torque analyzer features a wide angle viewing LCD display with selectable readouts; ft. lb., in. lb., in. oz., Nm, dNm, mkg, and cmkg units
- Storage: -20 to 50 degrees C (-2 to 122 degrees F)
Williams® 1/4" Drive Multitorq Torque & Data Collection System Sensor, 1-10 in-lbs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,079.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 7/10 in |
| Height | 7/10 in |
| Max Torque | 10 lb-in |
| Drive Size | 1/4 in |
Product Details
| Type | Torque Sensor |
| Color | Gray |
| Accuracy | ± 1 °F |
| Style | Multitorq |
| Capacity | 10 |
| Material | Carbon Fiber Reinforced Polymers |
| Manufacturers Part Number | 101-I-MT2W |
| Min Torque | 1 |
| Brand | Williams |