Extech 461950-NIST Panel Mount Tachometer, rpm, 5 to 99,990rpm NIST Certified
Write a Review
|
Questions & Answers (0)
Product Description
Extech 461950-NIST Panel Mount Tachometer, rpm, 5 to 99,990rpm NIST Certified
Unique design permits rpm measurements of a one hole gear or disk eliminating the need for special gears. Measure rotational motor speed, moving fans, pumps, gears, propeller devices. Choice of two sensor pickup types: proximity sensor- 0.1 In. (3 mm) target distance, range up to 36,000 rpm (600 Hz); photoelectric sensor- 0.4 In. (10 mm) target distance, range up to 6,000 rpm (1 kHz). 1/8 DIN size. Powered by 115/230VAC 50/60 Hz. Comes with NIST Certificate.
Unique design permits rpm measurements of a one hole gear or disk eliminating the need for special gears. Measure rotational motor speed, moving fans, pumps, gears, propeller devices. Choice of two sensor pickup types: proximity sensor- 0.1 In. (3 mm) target distance, range up to 36,000 rpm (600 Hz); photoelectric sensor- 0.4 In. (10 mm) target distance, range up to 6,000 rpm (1 kHz). 1/8 DIN size. Powered by 115/230VAC 50/60 Hz. Comes with NIST Certificate.
PRICE
$385.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3.54 in |
| Height | 3.61 in |
Product Details
| Manufacturers Part Number | 461950-Nist |
| Description | Panel Mount Tachometer |
| Brand | Extech |