- The Multitorq portable electronic torque meter displays torque readings from sensors that attach between sockets and driver
- Multitorq is a highly versatile torque analyzer/data acquisition system that can be used with sockets, extensions, universal joints, ratcheting drivers or any combination of these
- Accuracy ± 1% of reading (± 2% reading for 20 in. oz., and 10 in. lb.) 10-100% of sensor range
- The torque analyzer features a wide angle viewing LCD display with selectable readouts; ft. lb., in. lb., in. oz., Nm, dNm, mkg, and cmkg units
- Torque target settings are entered via a push button membrane keyboard
- High and low torque limits are adjustable to give an audible and visual alarm
- The user selects Track mode to display torque values as they are applied, or Peak mode to display the highest torque value applied.
- 4 digit with alpha & numerical function flags
- 4 digit, 8000 counts display capacity
- Accuracy: ± 1% of indicated value, cw & ccw, from 10% to 100% of full scale, 201-O-MT and 101-I-MT are ± 2%
- Soft-touch keys: hi/lo alarm, zero tare, set-up, units, store/recall/clear, send, statistics, enter
- Units of measurement: ft. lb., in. lb., in. oz., Nm, dNm, mkg, and cmkg
- Storage: -20 to 50 degrees C (-2 to 122 degrees F)
- Humidity: up to 90%, non-condensing
- Dimensions: 3" wide, 2.5" high (3" with belt clip), 6" deep
- Weight: 1 pound
- Charge life (full charge to shutoff): 20 hours continuous
- Battery chargers: 120 VAC
- Optional 220 Volt charger available
- Output: 9VDC, 200mA
- Data storage/recall: 3500 measurements
- Serial output port: RS-232 (true), 300-19.2k baud, and mitutoyo (statistical protocol)
- Rechargeable Ni-Cad batteries
- Reads bi-directionally (cw and ccw)
Williams® Multitorq Torque & Data Collection System, 10-1500 lb-ft
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,575.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3 in |
| Height | 2-1/2 in |
| Weight | 1 lbs |
| Max Torque | 1500 lb-in |
| Drive Size | 1, 1/2, 1/4, 3/4, 3/8 in |
Product Details
| Type | Torque Meter |
| Battery Life | 20 Hours |
| Color | Blue |
| Accuracy | ± 1 °F |
| Style | Multitorq |
| Capacity | 1500 |
| Manufacturers Part Number | 1600-MT2W |
| Min Torque | 10 |
| Brand | Williams |