- Tools complete with Tools@Height attachment Point
- Sturdy, cast-iron housing and i-beam handle with full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws
- Heavy-duty pipe wrenches comply with federal specifications ggg-w65ie, type ll, class A
Williams® 18" Cast Iron Pipe Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight | 6 lbs |
| Size | 18 |
| Jaw Capacity | 2-9/16 in |
Product Details
| Type | Pipe Wrench |
| Material | Cast Iron |
| Description | Pipe Wrench |
| Color | Red |
| Manufacturers Part Number | R31025-TH |
| Brand | Williams |