- Heavy duty construction for strength and durability
- Scale on wrench indicates pipe diameter
- Cast iron, heavy-duty
Williams® 24" Heavy Duty Cast Iron Pipe Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Size | 24 |
| Jaw Capacity | 3-3/4 in |
Product Details
| Type | Pipe Wrench |
| Material | Cast Iron |
| Description | Pipe Wrench |
| Color | Blue |
| Manufacturers Part Number | JHW13528 |
| Brand | Williams |