- For loosening frozen or tight pins and keys or knocking out rivets
- Also called starter punches because they are ideal for loosening frozen pins
Williams® 1/8" Solid Punch
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.30
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 3/8 |
| Weight | 0.2 lbs |
Product Details
| Type | Solid Punch |
| Number of Pieces | 1 |
| Country of Origin | Made in USA |
| Description | 1/8" Solid Punch |
| Manufacturers Part Number | JHWP-14 |
| Brand | Williams |