- Includes 5 Wrenches
- Sizes: 1/4x5/16, 3/8x7/16, 1/2x9/16, 5/8x11/16, 3/4x7/8
- Allows fast removal of fasteners with a ratcheting action at each end
- Ideal for long "bolt-through" applications
- Flat handle allows access to tight clearance areas
- Turn wrench over to change direction
Williams® Ratcheting Box Wrench Set, 6 & 12 Points, 1/4" x 5/16" to 3/4" x 7/8" Opening
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 2 lbs |
| Size | 1/4 x 5/16 to 3/4 x 7/8 in |
| Opening Size | 1/4 x 5/16 to 3/4 x 7/8 in |
Product Details
| Type | Ratcheting Box Wrench |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Opening Type | Double Box |
| Points | 6, 12 |
| Socket/Wrench Points | 6, 12 |
| Ratcheting | Yes |
| Manufacturers Part Number | JHWWS-12 |
| Brand | Williams |