C.S. Unitec EX215-025UB Box Wrench Extension, Copper Beryllium, 1-7/16" Features: 12 point, box wrench for use with extension (part # EX216) Non-sparking, non-magnetic, corrosion resistant Made from copper beryllium
C.S. Unitec EX202F-185UA 12 Point Offset Double Box Wrench, Aluminum Bronze, 1-1/4 x 1-7/16" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from aluminum bronze
The 95FTX series of wrenches have two female Torx ends to fit fasteners with male Torx drive heads. Each end fits a different size fastener for twice the coverage. Both ends are flat (in line with the handle centerline). This 4-piece wrench set includes sizes E6xE8, E10xE12, E14xE18, E20xE24.
These box-end wrenches feature a strike zone. In comparison to regular box-end, obstruction, or combination wrenches, this wrench is designed to be stricken. It is mainly used in manufacturing operations and maintenance where you find heavy machinery and highly corrosive environments that may affect nut and bolt threads. The handle features a convenient radius that keeps the striking zone on a higher plane relative to the box-end's plane, making it more comfortable and safe to strike. Its phosphatized BLACK finish protects it against corrosion and prevents any possible chrome particle ...
The 83 series of half moon box end wrenches have a crescent-shaped body to get around obstacles without sacrificing leverage. Each wrench has two 12-point box ends and fits two different size metric fasteners for twice the coverage. This wrench has one end that fits metric fasteners with an 8mm hex or 12-point head, and one end that fits a 10mm hex or 12-point head. For use mainly in automotive industry for starters, inlet and exhaust manifolds.