- Includes 5 Wrenches
- Sizes: 7x8, 9x10, 11x12, 13x14, 15x17
- Allows fast removal of fasteners with a ratcheting action at each end
- Ideal for long "bolt-through" applications
- Flat handle allows access to tight clearance areas
- Turn wrench over to change direction
Williams® Double Head Ratcheting Box Wrench Set, 6 & 12 Points, 7mm to 17mm Opening
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$115.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 2 lbs |
| Size | 7 to 17 in |
| Opening Size | 7 to 17 in |
Product Details
| Type | Ratcheting Box Wrench |
| Socket/Wrench Points | 6, 12 |
| Measuring System | Metric (MM) |
| Color | Silver |
| Manufacturers Part Number | JHWMWS-30 |
| Opening Type | Double Box |
| Brand | Williams |
| Points | 6, 12 |