- Polished heads resist rust and corrosion, extending the tool life
- Serrated jaws provide extra gripping power
- The PL-114CS short nose model is supplied with a spring and is designed for close, fine electrical and mechanical work
- The PL-116C long nose model provides excellent gripping ability for use in tight, narrow places
Williams® Needle Nose Plier, Plastic Dipped Handle, 4-1/2"L, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$32.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
Product Details
| Type | Long Nose |
| Handle Material | Plastic |
| Jaw Surface | Serrated |
| Wire Cutter | No |
| Spring Loaded | Yes |
| Jaw Shape | Straight |
| Handle Type | Plastic Dipped |
| Style | Long Nose |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHWPL-114CS |
| Handle Style | Plastic Dipped |
| Brand | Williams |