- Distance from joint to center of cutting edges is reduced for greater leverage and increased cutting capacity
- Equipped with a patented return spring featuring an on/off function; turn on to reduce handle fatigue, off to store in tool belt or pocket
- Phosphate finish, anti-corrosion treated
- Heavy-duty cutting edge
- Screw joint that provides excellent running and accurate alignment of the cutting edges
- Metal frame designed to enhance accessibility in confined spaces
- Induction hardened cutting edges
- Maximum comfort with minimum effort due to the handle design
- Comfortable two-component handles giving an excellent grip
- Self-opening handles when spring activated
Williams® 7" Heavy Duty Side Cutting Plier, Blue/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$33.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
Product Details
| Style | Side Cutter |
| Type | Cutting Pliers |
| Handle Material | Plastic |
| Material | Steel |
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Handle Color Family | Black |
| Manufacturers Part Number | JHW21HDG-7 |
| Handle Type | Polymer |
| Brand | Williams |