- Chrome plating provides increased protection from rust and corrosion
- Drive handles provide extra leverage with greater strength than ratchets
- Speeder handle is ideal for fast turn down of fasteners
Williams® Speeder Handle, 1/2" Drive, 18-1/16"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/16 in |
| Weight | 2 lbs |
| Drive Size | 1/2 in |
| Size | 18-1/16 |
Product Details
| Type | Speeder Handle |
| Material | Steel |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | JHWS-15A |
| Brand | Williams |