- Combines the quick ratcheting action with opening sizes large enough to handle most industrial applications
- Requires less effort than a conventional combination wrench
- All wrenches contain 12-point Torque Grip® wheels
- Ideal for long "bolt-through" applications
- Turn wrench over to change direction
Williams® Single Head Ratcheting Box Wrench, 12 Points, 1-1/2" Opening
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 |
| Weight | 3 lbs |
| Size | 1-1/2 in |
| Opening Size | 1-1/2 in |
Product Details
| Type | Ratcheting Box Wrench |
| Measuring System | SAE (Fractional) |
| Color | Silver |
| Opening Type | Single Box |
| Points | 12 |
| Socket/Wrench Points | 12 |
| Ratcheting | Yes |
| Manufacturers Part Number | JHWRB-48 |
| Brand | Williams |