US Cargo Control Winch Strap with 18" Chain Extension, 4" x 30', Blue
Write a Review
|
Questions & Answers (0)
Product Description
4" x 30' Blue Heavy Duty Cargo Strap with Chain Extension: Trailer winch straps are one of the most common pieces of tie down equipment for flatbeds and other trailers. Used in combination with winches and other related hardware, their versatility makes them the ideal choice for a wide range of cargo. The rugged polyester webbing offers very little stretch and is abrasion-, UV-, and water-resistant.
HD Truck Strap Features:
The yarn used to make our webbing is slightly thicker than that offered by most competitors, with more picks per inch used to create each strap. It's also heat-sealed on the end. Together, these features provide better resistance to abrasion, tearing, and cutting, so your winch straps will last longer.
The 30-foot length strap fits standard 4" winches.
Compliant with Industry Standards:
All of our trailer winch straps are tested in the USA to ensure they meet all standards - they are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
HD Truck Strap Features:
The yarn used to make our webbing is slightly thicker than that offered by most competitors, with more picks per inch used to create each strap. It's also heat-sealed on the end. Together, these features provide better resistance to abrasion, tearing, and cutting, so your winch straps will last longer.
The 30-foot length strap fits standard 4" winches.
Compliant with Industry Standards:
All of our trailer winch straps are tested in the USA to ensure they meet all standards - they are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 4 in |
| Weight | 8 lbs |
| Ultimate Load Strength Weight Capacity | 16200 lbs |
| Working Load Weight Limit | 5400 lbs |
Product Details
| Type | Winch Strap |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 430CE-B |
| Brand | US Cargo Control |
| End Fitting | Chain Extension |