Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :T9FB3790994

MPN #: BL430XLCE

US Cargo Control BlackLine Winch Strap with 34" Chain Extension, 4'' x 30', Blackline

Product Description
4" x 30' Blackline Heavy Duty Cargo Strap with Chain Extension: Our 4" wide heavy-duty winch straps are made to last. Constructed from industrial-strength webbing with a break strength of 24,000 lbs., they have a working load limit of 6,670 lbs., 23.5% higher than our standard 4" straps! The webbing also offers superior abrasion-resistance, part of which comes from a thicker edge made from concentrated webbing. This slows down the abrasion-process (but doesn't prevent it, so you'll still need edge protection). The chain extension has a zinc plating for protection from the elements. The 30-foot length strap fits standard 4" winches.

Features:
  • Compliant with Industry Standards: This 4 inch winch strap is tagged with the working load limit to meet CVSA guidelines, FMCSA and DOT regulations, and WSTDA, CHP and North American Cargo Securement standards.
  • Why Choose 3/8" Chain Extension End Hardware? Chain extensions allow you to combine the strength of grade 70 transport chain with the softness of polyester webbing. You can use the rub rails or stake pockets on your truck or trailer to tie down your cargo without risking damage to the webbing part of the strap. The extra-length 34" chain extension, almost double the 18" industry standard, makes it easier to reach and wrap around two chain anchors instead of just one. This creates a stronger, more secure anchor point, improving load stability and maximizing the strength of your securement setup. It has a 3" D-ring, a 30" chain, and a clevis grab hook for quick and secure connections.
  • Winch Use Guidelines: According to the WSTDA (section 4.6.8): When using web tie downs with a winch or ratchet, a minimum of 2 and a maximum of 4 wraps of webbing shall be wound on the winch or ratchet mandrel. Excessive wraps of webbing on the mandrel may reduce the working load limit (WLL) of the web tie down and may interfere with proper operation.
  • What is Design Factor? Another term defined by the WSTDA, design factor is the "ratio of the breaking strength to the working load limit" and should be 3:1 for these tie down straps. This builds in a level of redundancy to account for unknown factors, keeping you, your crew, and those around you safe.
  • Comprehensive Cargo Securement Supplies: Complete your tie down system with winch bars and truck winches, as well as corner protectors and CORDURA cargo strap protectors.


PRICE
$47.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width4 in
Weight5 lbs
Ultimate Load Strength Weight Capacity20000 lbs
Working Load Weight Limit6670 lbs

Product Details

TypeBlackLine Winch Strap
MaterialPolyester Webbing
Package Quantity1
ColorBlackline
Manufacturers Part NumberBL430XLCE
BrandUS Cargo Control
End FittingChain Extension