US Cargo Control Winch Strap with 20,000 lb Flat Hook, 4" x 30', BlackLine
Write a Review
|
Questions & Answers (0)
Product Description
This 4" x 30' Blackline Heavy Duty Winch Strap with Flat Hook sets a higher standard for flatbed tie-down performance. Built from industrial-strength webbing with a 24,000 lb. break strength and a 6,670 lb. working load limit - 23.5% above standard 4" straps - it delivers the extra capacity serious haulers demand. A thicker, concentrated-webbing edge boosts abrasion resistance, while the flat hook end provides a secure, wide-contact connection to rub rails and trailer edges for even force distribution.
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 4 in |
| Weight | 6 lbs |
| Ultimate Load Strength Weight Capacity | 20000 lbs |
| Working Load Weight Limit | 6670 lbs |
Product Details
| Type | BlackLine Winch Straps |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Blackline |
| Manufacturers Part Number | BL430FH |
| Brand | US Cargo Control |
| End Fitting | Flat Hook |