Use to remove windshields; backlights; and bonded backlights. Cuts the sealant around windows with specially designed tempered steel blade. Extra blade is supplied with each tool. Pull handle provides additional leverage.
SG Tool Aid Windshield Removing Tool 87900
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 4-1/2 in |
| Height | 1-1/8 in |
| Weight | 0.6 lbs |
Product Details
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | SGT87900 |
| Brand | SG Toolaid |