The Beta 1144G stripping tool is designed to remove the outer jacket, or insulation, of a cable or wire. This cable stripping tool has an adjustable blade for transverse and longitudinal cuts. The overall length is 140mm (5-1/2".)
Beta 1144G 5-1/2" Cable Stripping Tool with Adjustable Blade
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 |
| Width | 1-3/4 in |
Product Details
| Wire Cutter | Yes |
| Spring Loaded | No |
| Description | Cable Stripper |
| Handle Color Family | Black |
| Manufacturers Part Number | 011440004 |
| Handle Style | Comfort Grip |
| Handle Type | Comfort Grip |
| Brand | Beta |