Danby - DWC036A1BSSDB-6
Features: 36-bottle free-standing wine cooler. Temperature range of 6Degrees C - 14Degrees C (43Degrees F - 57Degrees F). Blue LED interior lighting beautifully showcase the wine without the heat of an incandescent bulb. Recessed pocket style handle. Black wire shelving. The tempered glass door helps to protect the wine from harmful UV rays. Smooth back design. Convenient reversible door swing for left or right hand opening.
Danby - Wine Cooler, 36 Bottle Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$655.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-8/16 in |
| Depth | 20-1/16 in |
| Height | 32-11/16 in |
Product Details
| Type | Freestanding |
| Color | Black/Stainless Steel |
| Bottle Capacity | 36 Bottles |
| Door Swing | Reversible |
| Handle Type | Recessed Pocket Style |
| Temperature Range | 42.8 - 57.2 °F |
| Capacity | 3.3 ft³ |
| Door Material | Tempered Galss to Protect Wine |
| Description | Wine Cooler |
| Manufacturers Part Number | DWC036A1BSSDB-6 |
| Shelf Material | Black Wire |
| Brand | Danby |