Millenia Back/Side Ledge, 21"W x 2-1/4"H, Made in USA, NSF
Millenia Back/Side Ledge, 21"W x 2-1/4"H, Made in USA, NSF
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 21 in |
| Height | 2-1/4 in |
Product Details
| Manufacturers Part Number | QPL21 |
| Material | Polypropylene |
| Color | Gray |
| Brand | Millenia |
Related Products
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Millenia Pronged Drying Rack Section, 12"W x 24"D, 1.5" spacing ...
Use handles on mobile units to improve maneuvering and ergonomics. Handles are compatible with MetroMax i, MetroMax 4, and MetroMax Q units. Corrosion proof Type 304 stainless steel construction offers long lasting performance. Tri-Lobal Adapters included Stainless steel fasteners are provided with each handle to secure the handle to the post for heavier duty applications.
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Quantum Millenia™Shelving S-Hook (pack of 4)
Features: Conveniently hold small items 9" (229mm) deep Built-in storage handles allow easy removal Corrosion resistant taupe epoxy finish 50 lbs. (23kg) weight capacity Installs flat Mounts to a 24" wide MetroMax i storage level frame Retrofits to a 24" wide MetroMax i shelf or MetroMax 4 shelf
This Wall Fastener is for use with Camshelving Units to secure stationary units directly to the floor or wall for added safety. Floor Fasteners feature a hole diameter of 0.56" (1,4 cm). CSFF Floor Fastener includes: 1 stainless steel floor bracket and 1 stainless steel leveling foot. Wall Fasteners feature a hole diameter of 0.44" (1,1 cm). Screws not included Lifetime Limited Warranty. All Cambro Camshelving is rust and corrosion proof for life Many Cambro accessories and all add-on units can only be used with their specific Camshelving line Shelf plates can be lifted away without ...